Skip Content
NYLON SYRINGE FILTERS 0.45,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NYLON SYRINGE FILTERS 0.45,PK100

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12K961
  • Mfr. Model # 12K961
  • UNSPSC # 41104922
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Syringe Filter
  • For Use With Liquids Or Air
  • Housing Material Polypropylene
  • Filter Material Nylon
  • Inlet Connection Luer-lok(TM)
  • Capacity Up to 100mL
  • Max. Pressure 90 Bar
  • Outlet Connection Luer-slip (no- barb)
  • Membrane Dia. 25 micron m
  • Pore Size 0.45 micron m

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list