NYLON SYRINGE FILTERS 0.22,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NYLON SYRINGE FILTERS 0.22,PK100

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12K959
  • Mfr. Model # 12K959
  • UNSPSC # 41104922
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Capacity Up to 10mL
  • For Use With Liquids Or Air
  • Housing Material Polypropylene
  • Filter Material Nylon
  • Inlet Connection Luer-lok(TM)
  • Item Syringe Filter
  • Max. Pressure 90 Bar
  • Pore Size 0.22 micron m
  • Membrane Dia. 13 micron m
  • Outlet Connection Luer-slip (no- barb)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list