Skip Content
NYLON STRAP 1INW/CAM BUCKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NYLON STRAP 1INW/CAM BUCKLE

STEADYMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN15464
  • Mfr. Model # 15464
  • UNSPSC # 31151906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Product Details

All Cinchtite series tie-down are designed to secure your entire collection of recreational vehicles, ie. motorcycle, snowmobile, ATV or personal watercraft.

Technical Specs

  • Colour Black
  • Includes Cinchtite 1 Tie-down Strap Has Industrial Strength 1" Webbing That Comes Complete with 's' Hooks. it also Offers a Cam Tensioning Device That Ensures Tension While Transporting. Construction: Zinc Plated, Corrosion Resistant S Hook. Aircraft Cam Buckle Allows Fast and Efficient Locking with Easy-to-use Press and Release. Vinyl Coated, Scratch Resistant S Hook
  • Length 5 Ft.
  • Width 1"
  • Item Cinchtite
  • Body Material Polyester
  • For Use With Used to Secure Any Motorcycle, Snowmobile or Personal Watercraft When in Transport
  • End Type Vinyl Coated and Zinc Plated S-hook
  • Manufacturers Warranty Length 6 Month Limited Warranty
  • Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list