Skip Content
NYLON STRAP 1IN W/CAM BUCKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NYLON STRAP 1IN W/CAM BUCKLE

STEADYMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN15468
  • Mfr. Model # 15468
  • UNSPSC # 31151906
  • CATALOGUE PAGE # 3244
  • Shipping Weight 3.25 lbs

Product Details

All Cinchtite series tie-down are designed to secure your entire collection of recreational vehicles, ie. motorcycle, snowmobile, ATV or personal watercraft.

Technical Specs

  • Colour Gray
  • Includes Cinchtite 4 Tie-down Strap Takes a Look At the New Regulations and Adds a Spring Loaded Snap Hook That does Not Come Loose From the Trailer. This Cam Tensioning 1" Tie-down Strap also Has An Integrated Soft Loop, to Protect Your Paint and Chrome. Construction: Positive Lock Military Snap Hook, to Prevent Release Over Rough Terrain. Aircraft Cam Buckle Allows Fast and Efficient Locking with Easy-to-use Press and Release. Built in Soft Loop to Protect Your Paint. Shock Absorbing Sling Type Material. E Coated, Scratch Resistant S Hook.
  • For Use With Used to Secure Any Motorcycle, Snowmobile or Personal Watercraft When in Transport
  • Length 6 Ft.
  • Item Cinchtite
  • Width 1"
  • Body Material Polyester
  • End Type E Coated S- and Snap Hook
  • Manufacturers Warranty Length 6 Month Limited Warranty
  • Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list