NYLON SHELL WAVE NITRILE PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NYLON SHELL WAVE NITRILE PALM

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT324M
  • Mfr. Model # 324M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Green
  • Cuff Seamless Knit
  • Resists Punctures, Abrasion
  • Lining No
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 1
  • ANSI/ISEA Puncture Level 1
  • Thumb Style Wing
  • Application Outdoor Activities, General Purpose, Construction, Gardening, Yard Work and Field Work
  • Gauge 15
  • Item Gloves

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list