NYLON SHELL FULL DIP PVC DOT PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NYLON SHELL FULL DIP PVC DOT PALM

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT395L
  • Mfr. Model # 395L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2421
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black
  • Resists Abrasion, Puncture, Tear, Blade Cut
  • Cuff Seamless Knit
  • Lining Nylon
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 1
  • ANSI/ISEA Puncture Level 1
  • Thumb Style Wing
  • Gauge 15
  • Application Oil Slick Material Handling, Power Tool Use, Construction, Yard and Field Work, Lumber, Brick and Tile Handling
  • Item Gloves
  • Standards EN 388, CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list