NYLON ROPE,DIA 1/4 IN,LENGTH 100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NYLON ROPE,DIA 1/4 IN,LENGTH 100 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U274
  • Mfr. Model # 12U274
  • UNSPSC # 31151504
  • CATALOGUE PAGE # 1913
  • Shipping Weight 1.5 lbs

Product Details

Heat Set Rope, Rope Material Nylon, Rope Construction Solid Braid, Rope Dia. 1/4 In., Length 100 ft., Working Load Limit 108 lb., Tensile Strength 1,054 lb., Package Type Plastic Bag, White.

Technical Specs

  • Colour White
  • Item Rope
  • Length 100 ft.
  • Rope Material Nylon
  • Tensile Strength 1054 lbs.
  • Working Load Limit 108 lbs.
  • Package Type Bag
  • Rope Dia. 1/4"
  • Rope Construction Solid Braid
  • Rope Item General Utility Rope
  • Rope Sub-Category All Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list