Skip Content
NYLON ROPE,#18,LENGTH 525 FT,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NYLON ROPE,#18,LENGTH 525 FT,YELLOW

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U293
  • Mfr. Model # 12U293
  • UNSPSC # 31151504
  • CATALOGUE PAGE # 1915
  • Shipping Weight 0.56 lbs

Product Details

Rope, Rope Material Nylon, Rope Construction Twisted, Rope Dia. #18, Length 525 ft., Working Load Limit 27 lb., Tensile Strength 150 lb., Package Type Tube, Opti-Brite Yellow.

Technical Specs

  • Colour Opti-Brite Yellow
  • Length 525 ft.
  • Item Rope
  • Tensile Strength 150 lbs.
  • Rope Material Nylon
  • Working Load Limit 27 lbs.
  • Package Type Tube
  • Rope Construction Twisted
  • Rope Dia. 1/16"
  • Rope Sub-Category Twine
  • Rope Item Tying and Bundling Rope

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list