Skip Content
NYLON ROPE,#18,LENGTH 1050 FT,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NYLON ROPE,#18,LENGTH 1050 FT,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U295
  • Mfr. Model # 12U295
  • UNSPSC # 31151504
  • CATALOGUE PAGE # 1915
  • Shipping Weight 1.1 lbs

Product Details

Rope, Rope Material Nylon, Rope Construction Twisted, Rope Dia. #18, Length 1,050 ft., Working Load Limit 27 lb., Tensile Strength 150 lb., Package Type Tube, White.

Technical Specs

  • Colour White
  • Tensile Strength 150 lbs.
  • Length 1,050 ft.
  • Rope Material Nylon
  • Item Twine
  • Working Load Limit 27 lbs.
  • Rope Dia. 1/16"
  • Package Type Tube
  • Rope Construction Twisted
  • Rope Sub-Category Twine
  • Rope Item Tying and Bundling Rope

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list