Skip Content
NYLON HD STRAP 2INW/RATCHET BUCKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NYLON HD STRAP 2INW/RATCHET BUCKLE

STEADYMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN15470
  • Mfr. Model # 15470
  • UNSPSC # 31151906
  • CATALOGUE PAGE # 3244
  • Shipping Weight 6.14 lbs

Product Details

All Cinchtite series tie-down are designed to secure your entire collection of recreational vehicles, ie. motorcycle, snowmobile, ATV or personal watercraft.

Technical Specs

  • Colour Gray
  • Item Cinchtite
  • Includes Cinchtite 6 Tie-down Strap is a Heavy Duty Strap Built for the Big Boy Recreational Vehicle. it Has All the Features of the Cinchtite 5 (heavy Duty Ratchet Buckle, Spring Loaded Snap Hook and Built in Protective Soft Loop) But with 2" Wide Webbing. Construction: Positive Lock Military Snap Hook, to Prevent Release Over Rough Terrain. Easy-to-use Quick Tightening Ratchet Buckle and One-hand Release Bar. Built in Soft Loop to Protect Your Paint and Chrome. E Coated, Scratch Resistant S Hook. Designed with 2" Webbing and Engineered for the Trucking Industry.
  • For Use With Used to Secure Any Motorcycle, Snowmobile or Personal Watercraft When in Transport
  • Length 6 Ft.
  • Width 2"
  • Body Material Polyester
  • End Type E Coated S- and Snap Hook
  • Hardware Material Steel
  • Manufacturers Warranty Length 6 Month Limited Warranty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list