Skip Content
NYLON FLOOR SCRAPER W/ WH BLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

NYLON FLOOR SCRAPER W/ WH BLOCK

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC29115
  • Mfr. Model # 29115
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.645 lbs

Product Details

Nylon floor scraper, long handled and stiff, with white block. Size 9.75 in. x 6.5 in.

Technical Specs

  • Colour White
  • Item Floor Scraper
  • Handle Design No Handle
  • Blade Type Stiff
  • Overall Length 6-9/10"
  • Blade Material Nylon
  • Blade Length 10-1/4"
  • Standards Fda Compliant
  • Handle Material Nylon
  • Blade Width 1"
  • No. of Edges 1
  • Includes No Handle
  • Handle Length Handle Not Included
  • Knife / Scraper Sub-Category Scrapers
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list