Skip Content
NYLON CORD, CAMOGREEN, 1200FT/SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NYLON CORD, CAMOGREEN, 1200FT/SPOOL

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XWH8
  • Mfr. Model # 6XWH8
  • UNSPSC # 31151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Colour Camo Green
  • Item Utility Cord
  • Tensile Strength 550 lb.
  • Length 1200 ft.
  • Standards Mil-C-5040 Type 3
  • Rope Material Nylon
  • Package Type Spool
  • Rope Dia. 3/16"
  • Working Load Limit 34 lb.
  • Rope Construction Braid
  • Rope Item General Utility Rope
  • Rope Sub-Category All Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list