Skip Content
NYLON BRUSH,11/16 IN,USE WITH 6PZV1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NYLON BRUSH,11/16 IN,USE WITH 6PZV1

SPEEDCLEAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PZW6
  • Mfr. Model # 6PZW6
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Material Nylon Bristle
  • For Use With Mfr. No. SC-TC-50
  • Size (In.) 11/16
  • Item Nylon Brush

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list