Skip Content
NYLN NAIL-IN ANCHR RND HD 1/4X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NYLN NAIL-IN ANCHR RND HD 1/4X1-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70654.025.0175
  • Mfr. Model # U70654.025.0175
  • UNSPSC # 31162105
  • CATALOGUE PAGE # 1085
  • Shipping Weight 0.926 lbs

Technical Specs

  • Item Hammer-Pin Anchor
  • Material Nylon
  • Package Quantity 100
  • Head Style Round
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 55
  • Anchor Dia. 1/4"
  • Anchor Length 1-3/4"
  • Min. Embedment 3/4"
  • Max. Fixture Thickness 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list