Skip Content
NYLN NAIL-IN ANCHOR RND HD 1/4X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NYLN NAIL-IN ANCHOR RND HD 1/4X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70654.025.0100
  • Mfr. Model # U70654.025.0100
  • UNSPSC # 31162105
  • CATALOGUE PAGE # 1085
  • Shipping Weight 0.573 lbs

Technical Specs

  • Item Hammer-Pin Anchor
  • Material Nylon
  • Package Quantity 100
  • Head Style Round
  • Anchor Dia. 1/4"
  • Anchor Length 1"
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 55
  • Min. Embedment 3/4"
  • Max. Fixture Thickness 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list