Skip Content
NYLN NAIL-IN ANCHOR MUSHRM HD 1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NYLN NAIL-IN ANCHOR MUSHRM HD 1/4X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70652.025.0400
  • Mfr. Model # U70652.025.0400
  • UNSPSC # 31162105
  • CATALOGUE PAGE # 1085
  • Shipping Weight 1.852 lbs

Technical Specs

  • Material Nylon
  • Package Quantity 100
  • Head Style Mushroom
  • Item Hammer-Pin Anchor
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 55
  • Anchor Length 4"
  • Anchor Dia. 1/4"
  • Min. Embedment 2"
  • Max. Fixture Thickness 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list