!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NUVO RDRS CLR +2.00 D ANSI ONLY

NUVO RDRS CLR +2.00 D ANSI ONLY

3M

NUVO RDRS CLR +2.00 D ANSI ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUVO RDRS CLR +2.00 D ANSI ONLY

NUVO RDRS CLR +2.00 D ANSI ONLY

3M

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CBT11435
  • Mfr. Model # 11435
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Nuvo bifocal readers meet ANSI Z87.1-2003 and CSA Z94.3 standards. Features adjustable length temples, integral side shields and brow bar for profile and cushioned protection, and soft, universal-fit, adjustable nose bridge.

Technical Specs

  • Item Bifocal Safety Reading Glasses
  • Adjustable Nose Piece Yes
  • Arm Colour Gray
  • Diopter Location Bottom
  • Eyewear Size M
  • Frame Material Plastic
  • Frame Type Full-Frame
  • Includes Soft Nose Bridge
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Lens Function Bifocal
  • Standards ANSI Z87.1-2003, CSA Z94.3-2002
  • Lens Coating Anti-Fog
  • Adjustable Arm Length Yes
  • Application Military
  • Arm Tip Type Adjustable
  • Diopter Strength +2.00
  • Frame Colour Gray
  • Frame Style Traditional
  • Gender Unisex
  • Includes Anti-Fog Lens Coating Yes
  • Includes Eye Socket Lining No
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list