Skip Content
NUVO RDRS CLR 1-1/2 DI ANSI ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUVO RDRS CLR 1-1/2 DI ANSI ONLY

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11434
  • Mfr. Model # 11434
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2514
  • Shipping Weight 0.08 lbs

Product Details

Nuvo bifocal readers meet ANSI Z87.1-2003 and CSA Z94.3 standards. Features adjustable length temples, integral side shields and brow bar for profile and cushioned protection, and soft, universal-fit, adjustable nose bridge.

Technical Specs

  • Lens Coating Anti-Fog
  • Frame Colour Gray
  • Item Safety Glasses
  • Lens Colour Gray
  • Standards ANSI Z87.1-2003: CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Colour Gray/Black
  • Foam Lined No
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List