NUTSETTER PIVOT MAGNETIC 7/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

NUTSETTER PIVOT MAGNETIC 7/16IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW2228IRP
  • Mfr. Model # DW2228IRP
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 105
  • Shipping Weight 0.17 lbs

Product Details

Nut driver, impact ready, drive size 7/16 inch, shank size 1/4 hex inch, length 3-1/2 inches, retainer type magnetic.

Technical Specs

  • Item Magnetic Nut Driver
  • SAE or Metric SAE
  • Magnetic/Nonmagnetic Magnetic
  • Impact Rated Yes
  • Shank Style Hex
  • Nutsetter Hex Size 7/16"
  • Fastening Tool Material Steel
  • Hex Shank Size 7/16"
  • Application - Tools Impact

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list