NUTSETTER MAGNETIC 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUTSETTER MAGNETIC 5/16IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATB94732
  • Mfr. Model # 94732
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 104
  • Shipping Weight 0.05 lbs

Product Details

Gold set power nutsetter. Dimensions: 1-7/8 inch overall length x 5/16 inch Hex shank.

Technical Specs

  • Item Mag. Nutsetter 1-7/8" X 5/16", Lobular Design
  • Hex Shank Size 5/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list