Skip Content
NUTSETTER 1/4 MALE HEX DRIVE 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUTSETTER 1/4 MALE HEX DRIVE 5

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXM6N0810-6
  • Mfr. Model # M6N0810-6
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Nut Setters
  • SAE or Metric SAE
  • Magnetic/Nonmagnetic Magnetic
  • Impact Rated Yes
  • Shank Style Hex Power Drive
  • Nutsetter Hex Size 5/16"
  • Fastening Tool Material Steel
  • Hex Shank Size 5/16"
  • Application - Tools Impact
  • Fastening Tool Item Nutsetter
  • Overall Nutsetter Length 6"
  • Fastening Tool Finish Unfinished - Lightly Oiled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list