NUTRUNNER RGHT NGL SHUTOFF CLTCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUTRUNNER RGHT NGL SHUTOFF CLTCH

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLC19RAA11AH3
  • Mfr. Model # 19RAA11AH3
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.795 lbs

Product Details

Pneumatic Production Screwdrivers, Tools feature Clecomatic(R) clutch with accuracy exceeding a Cm of 2.0 with a tolerance of +/-10%. Adjustable reverse lever located near the trigger offering one-hand operation and adaptability for left-or-right handed

Technical Specs

  • Item Clecomatic Clutch
  • Overall Length 12.3
  • Throttle Clecomatic Clutch
  • Free Speed 340 RPM
  • Air Inlet 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list