Skip Content
NUTDRIVER 4.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUTDRIVER 4.5MM

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOND4.5MM
  • Mfr. Model # ND4.5MM
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 205
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Nut Driver
  • SAE or Metric Metric
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking Yes
  • Nut Holding No
  • Nut Driver Overall Length 8-7/16"
  • Nut Driver Shank Material Nickel Aluminum Bronze
  • Nut Driver Shank Length 5-1/8"
  • Nut Driver Handle Material Cellulose Acetate
  • Nut Driver Handle Color Yellow
  • Nut Driver Handle Design Fluted
  • Nut Driver Shank Style Solid Round
  • Nut Driver Hex Size 4.5 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List