Skip Content
NUTDRIVER 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUTDRIVER 10MM

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOND10MM
  • Mfr. Model # ND10MM
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 205
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Nut Driver
  • Insulated / Uninsulated Uninsulated
  • SAE or Metric Metric
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Holding No
  • Nut Driver Overall Length 9-1/16"
  • Nut Driver Shank Style Solid Round
  • Nut Driver Shank Length 5-1/8"
  • Nut Driver Handle Design Fluted
  • Nut Driver Shank Material Nickel Aluminum Bronze
  • Nut Driver Handle Material Cellulose Acetate
  • Nut Driver Handle Color Yellow
  • Nut Driver Hex Size 10.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list