Skip Content
NUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSB92
  • Mfr. Model # 92
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 777
  • Shipping Weight 0.06 lbs

Product Details

Pressures to 3000 PSI (20,700 kPa). Nut, Brass, 0.960 in -14 NGO, RH Male.

Technical Specs

  • Gas Type Argon, Helium, Nitrogen
  • For Use With Flow Gauges
  • Number of Pieces 1
  • Item Regulator Inlet Nut
  • Thread Size 0.960"-14"
  • Construction Brass
  • Standards CGA-580
  • Connection 0.960"-14 NGO RH Male
  • Max. PSI 3,000
  • Fitting Size CGA-580
  • Function Cylinder Connection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list