Skip Content
NUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE411F8
  • Mfr. Model # 411F8
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Flare Nut
  • Tube Size 1/2"
  • Temp. Range -65 Degrees - +250 Degrees F
  • Compliance SAE J512
  • Hex Size 3/4"
  • Basic Fitting Shape Nut
  • Specific Fitting Shape Nut
  • Fitting Connection Type Flare x MNPS
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list