Skip Content
NUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE16BU-S
  • Mfr. Model # 16BU-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Temp. Range -65 - 500 Degrees F
  • Material of Construction Zinc Plated Steel
  • Item Nut
  • Length 1.05"
  • Thread Size 1"-5/16"-12
  • Connection Tube
  • Standards SAE J514
  • Tube Size 1"
  • Sub-Category Nuts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list