NUT WING 1/2-13 1/2-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT WING 1/2-13 1/2-13

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC103-022
  • Mfr. Model # 103-022
  • UNSPSC # 31161717
  • CATALOGUE PAGE # 934
  • Shipping Weight 0.03 lbs

Product Details

Forged steel wing nut. Diameter 1/2 inch, threads per inch 13, wing width 1-7/8 inches, and overall height 15/16 inch.

Technical Specs

  • Nut Height 15/16"
  • Item Wing Nut
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13
  • Nut Style Wing Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list