Skip Content
NUT TUBE COUPLING 0.25IN TBEX7/16 - close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT TUBE COUPLING 0.25IN TBEX7/16 -

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE61C4
  • Mfr. Model # 61C4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Tube Size 1/4"
  • Temp. Range -65 - 250 Degrees F
  • Item Nut
  • Max. Pressure 300 psi
  • Specific Fitting Shape Nut
  • Hex Size 1/4"
  • Basic Fitting Shape Nut
  • Fitting Connection Type Compression
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list