NUT THN D439B CL4 ZP MF M30-3.5X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT THN D439B CL4 ZP MF M30-3.5X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11380.300.0200
  • Mfr. Model # M11380.300.0200
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Material Grade Class 4
  • Nut Height 15.00mm
  • Dia./Thread Size M30-2.00
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Nut Style Thin Nut
  • Fastener Thread Direction Right Hand
  • Width Across Flats 46.00mm
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 439B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list