Skip Content
NUT THN D439B CL4 ZP MF M22-2.5X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT THN D439B CL4 ZP MF M22-2.5X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11380.220.0150
  • Mfr. Model # M11380.220.0150
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.32 lbs

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Nut Height 11.00mm
  • Basic Material Carbon Steel
  • Material Grade Class 4
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Nut Style Thin Nut
  • Dia./Thread Size M22-1.50
  • Fastener Thread Type Metric Fine
  • Width Across Flats 32.00mm
  • Nut Standards DIN 439B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list