NUT THN D439B CL4 ZP MF M20-2.5X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT THN D439B CL4 ZP MF M20-2.5X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11380.200.0150
  • Mfr. Model # M11380.200.0150
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 10.00mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Material Grade Class 4
  • Dia./Thread Size M20-1.50
  • Nut Style Thin Nut
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Fastener Thread Type Metric Fine
  • Width Across Flats 30.00mm
  • Nut Standards DIN 439B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list