Skip Content
NUT THN D439B CL04 ZP MF M27-3X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT THN D439B CL04 ZP MF M27-3X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11380.270.0150
  • Mfr. Model # M11380.270.0150
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.23 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 13.50mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Material Grade Class 4
  • Dia./Thread Size M27-1.50
  • Nut Style Thin Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Nut Standards DIN 439B
  • Fastener Thread Type Metric Fine
  • Width Across Flats 41.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list