Skip Content
NUT THN D439B CL04 ZP MF M24-3X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT THN D439B CL04 ZP MF M24-3X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11380.240.0200
  • Mfr. Model # M11380.240.0200
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.83 lbs

Technical Specs

  • Item Hex Nut
  • Basic Material Carbon Steel
  • Material Grade Class 4
  • System of Measurement Metric
  • Nut Height 12.00mm
  • Dia./Thread Size M24-2.00
  • Nut Style Thin Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Type Metric Fine
  • Width Across Flats 36.00mm
  • Fastener Thread Direction Right Hand
  • Nut Standards DIN 439B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list