Skip Content
NUT THN D439B CL04 ZP MF M16-2X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT THN D439B CL04 ZP MF M16-2X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11380.160.0150
  • Mfr. Model # M11380.160.0150
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.09 lbs

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50
  • Basic Material Carbon Steel
  • Nut Height 8.00mm
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Nut Style Thin Nut
  • Material Grade Class 4
  • Width Across Flats 24.00mm
  • Nut Standards DIN 439B
  • Fastener Thread Type Metric Fine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list