Skip Content
NUT THN D439B CL04 ZP MF M14-2X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT THN D439B CL04 ZP MF M14-2X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11380.140.0150
  • Mfr. Model # M11380.140.0150
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 7.00mm
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Material Grade Class 4
  • Dia./Thread Size M14-1.50
  • Nut Style Thin Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Nut Standards DIN 439B
  • Width Across Flats 22.00mm
  • Fastener Thread Type Metric Fine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list