Skip Content
NUT THN D439B CL04 ZP MF M14-1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT THN D439B CL04 ZP MF M14-1.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11380.140.0125
  • Mfr. Model # M11380.140.0125
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.66 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 7.00mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Material Grade Class 4
  • Dia./Thread Size M14-1.25
  • Fastener Finish Zinc Plated
  • Nut Style Thin Nut
  • Fastener Thread Direction Right Hand
  • Width Across Flats 22.00mm
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 439B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list