NUT THN D439B CL04 ZP MF M10-1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT THN D439B CL04 ZP MF M10-1.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11380.100.0125
  • Mfr. Model # M11380.100.0125
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 5.00mm
  • System of Measurement Metric
  • Dia./Thread Size M10-1.25
  • Basic Material Carbon Steel
  • Material Grade Class 4
  • Nut Style Thin Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 439B
  • Width Across Flats 17.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list