Skip Content
NUT STRUCT EN14399-4 10 M22-2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT STRUCT EN14399-4 10 M22-2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04025.220.0001
  • Mfr. Model # M04025.220.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.47 lbs

Technical Specs

  • Finish Plain
  • Height 18mm
  • Item Structural Nut
  • Material Steel
  • Package Quantity 50
  • Size M22
  • Width (mm) 36
  • Grade 10
  • Meets/Exceeds EN 14399-4
  • Thread Type Metric
  • Thread Direction Right Hand
  • Dia. (In.) M22
  • Thread Size M22-2.50
  • Width 36
  • Height (mm) 18mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list