Skip Content
NUT STRUCT EN14399-4 10 M16-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT STRUCT EN14399-4 10 M16-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04025.160.0001
  • Mfr. Model # M04025.160.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.88 lbs

Technical Specs

  • Finish Plain
  • Height 13mm
  • Material Steel
  • Item Structural Nut
  • Package Quantity 100
  • Size M16
  • Meets/Exceeds EN 14399-4
  • Thread Type Metric
  • Thread Direction Right Hand
  • Grade 10
  • Width (mm) 27
  • Dia. (In.) M16
  • Thread Size M16-2.00
  • Width 27
  • Height (mm) 13mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list