Skip Content
NUT STRUCT EN14399-4 10 M12-1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT STRUCT EN14399-4 10 M12-1.75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04025.120.0001
  • Mfr. Model # M04025.120.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.28 lbs

Technical Specs

  • Finish Plain
  • Height 10mm
  • Item Structural Nut
  • Material Steel
  • Size M12
  • Width (mm) 22
  • Package Quantity 200
  • Grade 10
  • Thread Type Metric
  • Meets/Exceeds EN 14399-4
  • Thread Direction Right Hand
  • Dia. (In.) M12
  • Width 22
  • Thread Size M12-1.75
  • Height (mm) 10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list