NUT STRUCT EN14399-4 10 HDG M30-3.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT STRUCT EN14399-4 10 HDG M30-3.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04225.300.0001
  • Mfr. Model # M04225.300.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.08 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Height 24mm
  • Item Structural Nut
  • Material Steel
  • Package Quantity 50
  • Grade 10
  • Width (mm) 50
  • Thread Type Metric
  • Size M30
  • Meets/Exceeds EN 14399-4
  • Thread Direction Right Hand
  • Dia. (In.) M30
  • Thread Size M30-3.50
  • Width 50
  • Height (mm) 24mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list