Skip Content
NUT STRUCT EN14399-4 10 HDG M27-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT STRUCT EN14399-4 10 HDG M27-3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04225.270.0001
  • Mfr. Model # M04225.270.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.7 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Height 22mm
  • Item Structural Nut
  • Package Quantity 50
  • Material Steel
  • Size M27
  • Width (mm) 46
  • Grade 10
  • Thread Type Metric
  • Meets/Exceeds EN 14399-4
  • Thread Direction Right Hand
  • Dia. (In.) M27
  • Width 46
  • Thread Size M27-3.00
  • Height (mm) 22mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list