Skip Content
NUT STRCT EN14399-4 10 HG M12-1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT STRCT EN14399-4 10 HG M12-1.75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04225.120.0001
  • Mfr. Model # M04225.120.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.14 lbs

Technical Specs

  • Item Structural Nut
  • Height 10mm
  • Finish Hot Dip Galvanized
  • Material Steel
  • Package Quantity 200
  • Size M12
  • Width (mm) 22
  • Thread Direction Right Hand
  • Thread Type Metric
  • Grade 10
  • Meets/Exceeds EN 14399-4
  • Dia. (In.) M12
  • Thread Size M12-1.75
  • Width 22
  • Height (mm) 10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list