Discontinued with Replacement
NUT STEEL INVERTED FLARE 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT STEEL INVERTED FLARE 3/8

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE411FS6
  • Mfr. Model # 411FS6
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs
Suggested Replacement Product
STEEL NUT

Your Price: NA

Technical Specs

  • Item Steel Nut
  • Temp. Range -65 Degrees - +250 Degrees F
  • Hex Size 5/8"
  • Tube Size 3/8"
  • Compliance SAE J512
  • Specific Fitting Shape Nut
  • Basic Fitting Shape Nut
  • Basic Fitting Material Metal
  • Tube Fitting Material Zinc Chromate Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list