Discontinued with Replacement
NUT STAR (EXT.L/W) NC 1/4-20 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT STAR (EXT.L/W) NC 1/4-20 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00252-2400-021
  • Mfr. Model # 00252-2400-021
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.5 lbs
Suggested Replacement Product
STAR NUT (EXT L/W) NC ZB 1/4-20

Your Price: NA

Technical Specs

  • Flange Dia. -
  • Item Hex Locknut
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20
  • Basic Material Steel
  • Material Grade Grade 2
  • Fastener Thread Direction Right Hand
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list