Discontinued with Replacement
NUT SQUARE REG 5/8-11 HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT SQUARE REG 5/8-11 HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00202-3000-024
  • Mfr. Model # 00202-3000-024
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.2 lbs
Suggested Replacement Product
REGULAR SQUARE NUTS HDG 5/8-11 BULK

Your Price: NA

Technical Specs

  • Item Square Nut
  • Nut Height 35/64"
  • System of Measurement Inch
  • Basic Material Steel
  • Nut Style Square Nut - Regular
  • Dia./Thread Size 5/8"-11
  • Fastener Finish Hot Dip Galvanized
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list