Skip Content
Discontinued with Replacement
NUT SQUARE REG 5/16-18 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT SQUARE REG 5/16-18 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00202-2500-021
  • Mfr. Model # 00202-2500-021
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.3 lbs
Suggested Replacement Product
REGULAR SQUARE NUTS ZB 5/16-18 BULK

Price: NA

Technical Specs

  • Item Square Nut
  • Nut Height 17/64"
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18
  • Nut Style Square Nut - Regular
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Width Across Flats 9/16"
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list