Discontinued with Replacement
NUT SQUARE REG 3/4-10 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT SQUARE REG 3/4-10 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00202-3200-021
  • Mfr. Model # 00202-3200-021
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.6 lbs
Suggested Replacement Product
REGULAR SQUARE NUTS ZB 3/4-10 BULK

Your Price: NA

Technical Specs

  • Item Square Nut
  • Basic Material Steel
  • Nut Height 21/32"
  • System of Measurement Inch
  • Dia./Thread Size 3/4"-10
  • Fastener Finish Zinc Plated
  • Nut Style Square Nut - Regular
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list