Skip Content
Discontinued with Replacement
NUT SQUARE REG 3/4-10 HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NUT SQUARE REG 3/4-10 HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00202-3200-024
  • Mfr. Model # 00202-3200-024
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.6 lbs
Suggested Replacement Product
REGULAR SQUARE NUTS HDG 3/4-10 BULK

Price: NA

Technical Specs

  • Item Square Nut
  • System of Measurement Inch
  • Basic Material Steel
  • Nut Height 21/32"
  • Dia./Thread Size 3/4"-10
  • Fastener Finish Hot Dip Galvanized
  • Nut Style Square Nut - Regular
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Width Across Flats 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list